Clevis and Clevis Turnbuckle, Plain
Mfr # TB107-J-J
Zoro # G815505384
product price: $45.79
/eaKey Features
Working Load Limit
3,500 lb
Turnbuckle Type
Clevis and Clevis Turnbuckle
Take Up Length
6 in
Retracted Length
15 5/8 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB107-J-J
Zoro #
G815505384
UPC #
-
Country of Origin
United States
Dimensions
Take Up Length
6 in
Retracted Length
15 5/8 in
Clevis Inside Width
13/16 in
Thread Size
5/8"-11
Extended Length
21 5/8 in
Compatible Rope Diameter
5/8 in
Thread Diameter
5/8 in
Details
Item
Clevis and Clevis Turnbuckle
Working Load Limit
3,500 lb
Turnbuckle Type
Clevis and Clevis Turnbuckle
Finish
Plain
Fitting Types Included
Clevis
Lifting Capability
Not for Lifting
Thread Type
UNC
Body Material
Carbon Steel
Fitting Material
Carbon Steel
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.