Zoro Homepage

Clevis and Clevis Turnbuckle, Plain

  • Mfr # TB108-9-J-J

  • Zoro # G115505404


product price: $70.19
/ea

Key Features

Working Load Limit
5,200 lb
Fitting Material
Carbon Steel
Clevis Inside Width
15/16 in
Retracted Length
19 3/4 in
Take Up Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB108-9-J-J
Zoro #
G115505404
UPC #
-
Country of Origin
United States

Dimensions

Clevis Inside Width
15/16 in
Retracted Length
19 3/4 in
Take Up Length
9 in
Thread Diameter
3/4 in
Thread Size
3/4"-10
Compatible Rope Diameter
3/4 in
Extended Length
28 3/4 in

Details

Item
Clevis and Clevis Turnbuckle
Working Load Limit
5,200 lb
Fitting Material
Carbon Steel
Fitting Types Included
Clevis
Body Material
Carbon Steel
Turnbuckle Type
Clevis and Clevis Turnbuckle
Thread Type
UNC
Lifting Capability
Not for Lifting
Finish
Plain

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.