Zoro Homepage

Clevis and Clevis Turnbuckle, Plain

  • Mfr # TB108-J-J

  • Zoro # G315505297


product price: $59.29
/ea

Key Features

Working Load Limit
5,200 lb
Finish
Plain
Thread Size
3/4"-10
Compatible Rope Diameter
3/4 in
Extended Length
22 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB108-J-J
Zoro #
G315505297
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Compatible Rope Diameter
3/4 in
Extended Length
22 3/4 in
Retracted Length
16 3/4 in
Thread Diameter
3/4 in
Take Up Length
6 in
Clevis Inside Width
15/16 in

Details

Item
Clevis and Clevis Turnbuckle
Working Load Limit
5,200 lb
Finish
Plain
Fitting Types Included
Clevis
Thread Type
UNC
Body Material
Carbon Steel
Fitting Material
Carbon Steel
Turnbuckle Type
Clevis and Clevis Turnbuckle
Lifting Capability
Not for Lifting

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.