Clevis and Clevis Turnbuckle, Plain
Mfr # TB109-J-J-J
Zoro # G615505751
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
7,200 lb
Body Material
Carbon Steel
Turnbuckle Type
Clevis and Clevis Turnbuckle
Thread Type
UNC
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB109-J-J-J
Zoro #
G615505751
UPC #
-
Country of Origin
United States
Dimensions
Retracted Length
25 3/8 in
Thread Diameter
7/8 in
Extended Length
37 3/8 in
Take Up Length
12 in
Clevis Inside Width
1 13/16 in
Thread Size
7/8"-9
Compatible Rope Diameter
7/8 in
Details
Item
Clevis and Clevis Turnbuckle
Working Load Limit
7,200 lb
Body Material
Carbon Steel
Turnbuckle Type
Clevis and Clevis Turnbuckle
Thread Type
UNC
Finish
Plain
Lifting Capability
Not for Lifting
Fitting Types Included
Clevis
Fitting Material
Carbon Steel
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.