Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis and Clevis Turnbuckle, Plain

  • Mfr # TB109-J-J

  • Zoro # G315505754


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
7,200 lb
Turnbuckle Type
Clevis and Clevis Turnbuckle
Thread Diameter
7/8 in
Extended Length
28 in
Thread Size
7/8"-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB109-J-J
Zoro #
G315505754
UPC #
-
Country of Origin
United States

Dimensions

Thread Diameter
7/8 in
Extended Length
28 in
Thread Size
7/8"-9
Compatible Rope Diameter
7/8 in
Clevis Inside Width
1 13/16 in
Take Up Length
6 in
Retracted Length
22 in

Details

Item
Clevis and Clevis Turnbuckle
Working Load Limit
7,200 lb
Turnbuckle Type
Clevis and Clevis Turnbuckle
Fitting Material
Carbon Steel
Body Material
Carbon Steel
Thread Type
UNC
Finish
Plain
Lifting Capability
Not for Lifting
Fitting Types Included
Clevis

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.