Zoro Homepage

Clevis and Clevis Turnbuckle, Plain

  • Mfr # TB110-J-J-J

  • Zoro # G715505965


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
10,000 lb
Thread Size
1"-8
Finish
Plain
Turnbuckle Type
Clevis and Clevis Turnbuckle
Extended Length
37 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB110-J-J-J
Zoro #
G715505965
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Extended Length
37 5/8 in
Thread Diameter
1 in
Clevis Inside Width
1 15/16 in
Take Up Length
12 in
Retracted Length
25 5/8 in
Compatible Rope Diameter
1 in

Details

Item
Clevis and Clevis Turnbuckle
Working Load Limit
10,000 lb
Finish
Plain
Turnbuckle Type
Clevis and Clevis Turnbuckle
Fitting Material
Carbon Steel
Thread Type
UNC
Body Material
Carbon Steel
Fitting Types Included
Clevis
Lifting Capability
Not for Lifting

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.