Clevis and Clevis Turnbuckle, Plain
Mfr # TB110-J-J
Zoro # G015505948
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
10,000 lb
Extended Length
26 1/4 in
Compatible Rope Diameter
1 in
Thread Size
1"-8
Lifting Capability
Not for Lifting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB110-J-J
Zoro #
G015505948
UPC #
-
Country of Origin
United States
Dimensions
Extended Length
26 1/4 in
Compatible Rope Diameter
1 in
Thread Size
1"-8
Take Up Length
6 in
Clevis Inside Width
1 15/16 in
Retracted Length
20 1/4 in
Thread Diameter
1 in
Details
Item
Clevis and Clevis Turnbuckle
Working Load Limit
10,000 lb
Lifting Capability
Not for Lifting
Fitting Types Included
Clevis
Thread Type
UNC
Finish
Plain
Fitting Material
Carbon Steel
Turnbuckle Type
Clevis and Clevis Turnbuckle
Body Material
Carbon Steel
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.