Zoro Homepage

Clevis and Eye Turnbuckle, Galvanized

  • Mfr # TB103-J-E-HDG

  • Zoro # G015505078


product price: $27.29
/ea

Key Features

Working Load Limit
1,040 lb
Body Material
Carbon Steel
Compatible Rope Diameter
3/8 in
Turnbuckle Type
Clevis and Eye Turnbuckle
Eye Inside Diameter
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB103-J-E-HDG
Zoro #
G015505078
UPC #
-
Country of Origin
United States

Dimensions

Compatible Rope Diameter
3/8 in
Eye Inside Diameter
13/16 in
Thread Size
3/8"-16
Clevis Inside Width
1/2 in
Retracted Length
11 7/8 in
Thread Diameter
3/8 in
Extended Length
17 7/8 in
Take Up Length
6 in

Details

Item
Clevis and Eye Turnbuckle
Working Load Limit
1,040 lb
Body Material
Carbon Steel
Turnbuckle Type
Clevis and Eye Turnbuckle
Lifting Capability
Not for Lifting
Fitting Types Included
Clevis, Eye
Finish
Galvanized
Fitting Material
Carbon Steel
Thread Type
UNC

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.