Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis and Eye Turnbuckle, Galvanized

  • Mfr # TB105-J-E-HDG

  • Zoro # G615504822


product price: $38.15
/ea

Key Features

Working Load Limit
2,100 lb
Retracted Length
12 3/4 in
Take Up Length
6 in
Extended Length
18 3/4 in
Thread Size
1/2"-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB105-J-E-HDG
Zoro #
G615504822
UPC #
-
Country of Origin
United States

Dimensions

Retracted Length
12 3/4 in
Take Up Length
6 in
Extended Length
18 3/4 in
Thread Size
1/2"-13
Eye Inside Diameter
1 in
Clevis Inside Width
5/8 in
Compatible Rope Diameter
1/2 in
Thread Diameter
1/2 in

Details

Item
Clevis and Eye Turnbuckle
Working Load Limit
2,100 lb
Lifting Capability
Not for Lifting
Turnbuckle Type
Clevis and Eye Turnbuckle
Fitting Material
Carbon Steel
Finish
Galvanized
Thread Type
UNC
Fitting Types Included
Clevis, Eye
Body Material
Carbon Steel

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.