Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis and Eye Turnbuckle, Galvanized

  • Mfr # TB107-J-E-HDG

  • Zoro # G715505538


product price: $44.39
/ea

Key Features

Working Load Limit
3,200 lb
Compatible Rope Diameter
5/8 in
Thread Diameter
5/8 in
Turnbuckle Type
Clevis and Eye Turnbuckle
Clevis Inside Width
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB107-J-E-HDG
Zoro #
G715505538
UPC #
-
Country of Origin
United States

Dimensions

Compatible Rope Diameter
5/8 in
Thread Diameter
5/8 in
Clevis Inside Width
13/16 in
Retracted Length
14 3/4 in
Thread Size
5/8"-11
Eye Inside Diameter
1 5/16 in
Take Up Length
6 in
Extended Length
20 3/4 in

Details

Item
Clevis and Eye Turnbuckle
Working Load Limit
3,200 lb
Turnbuckle Type
Clevis and Eye Turnbuckle
Thread Type
UNC
Fitting Material
Carbon Steel
Finish
Galvanized
Fitting Types Included
Clevis, Eye
Body Material
Carbon Steel
Lifting Capability
Not for Lifting

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.