Zoro Homepage

Clevis and Eye Turnbuckle, Galvanized

  • Mfr # TB110-J-E-HDG

  • Zoro # G715506009


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
10,000 lb
Lifting Capability
Not for Lifting
Eye Inside Diameter
2 in
Clevis Inside Width
1 15/16 in
Extended Length
25 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB110-J-E-HDG
Zoro #
G715506009
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
2 in
Clevis Inside Width
1 15/16 in
Extended Length
25 5/8 in
Thread Size
1"-8
Retracted Length
19 5/8 in
Compatible Rope Diameter
1 in
Thread Diameter
1 in
Take Up Length
6 in

Details

Item
Clevis and Eye Turnbuckle
Working Load Limit
10,000 lb
Lifting Capability
Not for Lifting
Finish
Galvanized
Fitting Types Included
Clevis, Eye
Fitting Material
Carbon Steel
Body Material
Carbon Steel
Thread Type
UNC
Turnbuckle Type
Clevis and Eye Turnbuckle

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.