Zoro Homepage

Clevis and Eye Turnbuckle, Galvanized

  • Mfr # TB110-J-J-E-HDG

  • Zoro # G715505996


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
10,000 lb
Body Material
Carbon Steel
Fitting Material
Carbon Steel
Thread Size
1"-8
Extended Length
37 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB110-J-J-E-HDG
Zoro #
G715505996
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Extended Length
37 3/8 in
Clevis Inside Width
1 15/16 in
Take Up Length
12 in
Retracted Length
25 3/8 in
Eye Inside Diameter
2 in
Thread Diameter
1 in
Compatible Rope Diameter
1 in

Details

Item
Clevis and Eye Turnbuckle
Working Load Limit
10,000 lb
Body Material
Carbon Steel
Fitting Material
Carbon Steel
Turnbuckle Type
Clevis and Eye Turnbuckle
Lifting Capability
Not for Lifting
Thread Type
UNC
Fitting Types Included
Clevis, Eye
Finish
Galvanized

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.