Zoro Homepage

Clevis and Eye Turnbuckle, Plain

  • Mfr # TB101-4-J-E

  • Zoro # G515504588


product price: $24.19
/ea

Key Features

Working Load Limit
500 lb
Thread Size
1/4"-20
Turnbuckle Type
Clevis and Eye Turnbuckle
Compatible Rope Diameter
1/4 in
Body Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB101-4-J-E
Zoro #
G515504588
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Compatible Rope Diameter
1/4 in
Take Up Length
4 in
Extended Length
13 1/2 in
Eye Inside Diameter
1/2 in
Thread Diameter
1/4 in
Retracted Length
9 1/2 in
Clevis Inside Width
7/16 in

Details

Item
Clevis and Eye Turnbuckle
Working Load Limit
500 lb
Turnbuckle Type
Clevis and Eye Turnbuckle
Body Material
Carbon Steel
Lifting Capability
Not for Lifting
Thread Type
UNC
Finish
Plain
Fitting Types Included
Clevis, Eye
Fitting Material
Carbon Steel

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.