Clevis and Eye Turnbuckle, Plain
Mfr # TB105-J-E
Zoro # G915504812
product price: $28.49
/eaKey Features
Working Load Limit
1,800 lb
Lifting Capability
Not for Lifting
Thread Diameter
1/2 in
Retracted Length
12 3/4 in
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB105-J-E
Zoro #
G915504812
UPC #
-
Country of Origin
United States
Dimensions
Thread Diameter
1/2 in
Retracted Length
12 3/4 in
Clevis Inside Width
5/8 in
Eye Inside Diameter
1 in
Extended Length
18 3/4 in
Thread Size
1/2"-13
Compatible Rope Diameter
1/2 in
Take Up Length
6 in
Details
Item
Clevis and Eye Turnbuckle
Working Load Limit
1,800 lb
Lifting Capability
Not for Lifting
Thread Type
UNC
Body Material
Carbon Steel
Fitting Types Included
Clevis, Eye
Finish
Plain
Turnbuckle Type
Clevis and Eye Turnbuckle
Fitting Material
Carbon Steel
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.