Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis and Eye Turnbuckle, Plain

  • Mfr # TB107-J-E

  • Zoro # G515505509


product price: $40.19
/ea

Key Features

Working Load Limit
3,200 lb
Retracted Length
14 3/4 in
Thread Diameter
5/8 in
Eye Inside Diameter
1 5/16 in
Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB107-J-E
Zoro #
G515505509
UPC #
-
Country of Origin
United States

Dimensions

Retracted Length
14 3/4 in
Thread Diameter
5/8 in
Eye Inside Diameter
1 5/16 in
Thread Size
5/8"-11
Take Up Length
6 in
Clevis Inside Width
13/16 in
Compatible Rope Diameter
5/8 in
Extended Length
20 3/4 in

Details

Item
Clevis and Eye Turnbuckle
Working Load Limit
3,200 lb
Fitting Material
Carbon Steel
Turnbuckle Type
Clevis and Eye Turnbuckle
Thread Type
UNC
Fitting Types Included
Clevis, Eye
Body Material
Carbon Steel
Finish
Plain
Lifting Capability
Not for Lifting

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.