Clevis and Eye Turnbuckle, Plain
Mfr # TB108-J-E
Zoro # G515505141
product price: $52.99
/eaKey Features
Working Load Limit
5,000 lb
Clevis Inside Width
15/16 in
Extended Length
22 in
Lifting Capability
Not for Lifting
Fitting Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB108-J-E
Zoro #
G515505141
UPC #
-
Country of Origin
United States
Dimensions
Clevis Inside Width
15/16 in
Extended Length
22 in
Retracted Length
16 in
Take Up Length
6 in
Eye Inside Diameter
1 17/32 in
Thread Diameter
3/4 in
Compatible Rope Diameter
3/4 in
Thread Size
3/4"-10
Details
Item
Clevis and Eye Turnbuckle
Working Load Limit
5,000 lb
Lifting Capability
Not for Lifting
Fitting Material
Carbon Steel
Finish
Plain
Turnbuckle Type
Clevis and Eye Turnbuckle
Thread Type
UNC
Body Material
Carbon Steel
Fitting Types Included
Clevis, Eye
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.