Clevis and Eye Turnbuckle, Plain
Mfr # TB110-J-E
Zoro # G715506092
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
10,000 lb
Retracted Length
19 5/8 in
Body Material
Carbon Steel
Turnbuckle Type
Clevis and Eye Turnbuckle
Fitting Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB110-J-E
Zoro #
G715506092
UPC #
-
Country of Origin
United States
Dimensions
Retracted Length
19 5/8 in
Clevis Inside Width
1 15/16 in
Thread Size
1"-8
Take Up Length
6 in
Thread Diameter
1 in
Details
Item
Clevis and Eye Turnbuckle
Working Load Limit
10,000 lb
Body Material
Carbon Steel
Turnbuckle Type
Clevis and Eye Turnbuckle
Fitting Material
Carbon Steel
Finish
Plain
Fitting Types Included
Clevis, Eye
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.