Zoro Homepage

Clevis and Eye Turnbuckle, Plain

  • Mfr # TB110-J-J-E

  • Zoro # G115505954


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
10,000 lb
Compatible Rope Diameter
1 in
Lifting Capability
Not for Lifting
Retracted Length
25 3/8 in
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB110-J-J-E
Zoro #
G115505954
UPC #
-
Country of Origin
United States

Dimensions

Compatible Rope Diameter
1 in
Retracted Length
25 3/8 in
Thread Size
1"-8
Eye Inside Diameter
2 in
Take Up Length
12 in
Thread Diameter
1 in
Clevis Inside Width
1 15/16 in
Extended Length
37 3/8 in

Details

Item
Clevis and Eye Turnbuckle
Working Load Limit
10,000 lb
Lifting Capability
Not for Lifting
Thread Type
UNC
Body Material
Carbon Steel
Finish
Plain
Turnbuckle Type
Clevis and Eye Turnbuckle
Fitting Types Included
Clevis, Eye
Fitting Material
Carbon Steel

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.