Zoro Homepage

Clevis and Eye Turnbuckle, Zinc Plated

  • Mfr # TB101-4-J-E-ZN

  • Zoro # G515504595


product price: $25.99
/ea

Key Features

Working Load Limit
500 lb
Eye Inside Diameter
1/2 in
Fitting Types Included
Clevis, Eye
Compatible Rope Diameter
1/4 in
Clevis Inside Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB101-4-J-E-ZN
Zoro #
G515504595
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
1/2 in
Compatible Rope Diameter
1/4 in
Clevis Inside Width
7/16 in
Thread Diameter
1/4 in
Extended Length
13 1/2 in
Thread Size
1/4"-20
Retracted Length
9 1/2 in
Take Up Length
4 in

Details

Item
Clevis and Eye Turnbuckle
Working Load Limit
500 lb
Fitting Types Included
Clevis, Eye
Turnbuckle Type
Clevis and Eye Turnbuckle
Body Material
Carbon Steel
Finish
Zinc Plated
Fitting Material
Carbon Steel
Thread Type
UNC
Lifting Capability
Not for Lifting

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.