Zoro Homepage

Clevis End Fitting, 1,200 lb Cap., Plain

  • Mfr # TBJ-03-RH-316SS

  • Zoro # G415508365


product price: $38.49
/ea

Key Features

Material
Stainless Steel
Working Load Limit
1,200 lb
Thread Direction
Right Hand
Clevis Inside Width
1/2 in
Compatible Rope Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBJ-03-RH-316SS
Zoro #
G415508365
UPC #
-
Country of Origin
United States

Dimensions

Clevis Inside Width
1/2 in
Compatible Rope Diameter
3/8 in
Thread Size
3/8"-16
Overall Length
6 1/4 in
Thread Diameter
3/8 in

Details

Item
Clevis End Fitting
Material
Stainless Steel
Working Load Limit
1,200 lb
Thread Direction
Right Hand
Product Type
Clevis End Fitting
Thread Type
UNC
Finish
Plain
Lifting Capability
Not for Lifting

Description

TURNBUCKLE FITTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.