Zoro Homepage

Clevis End Fitting, 1,200 lb Cap.

  • Mfr # TBJ-03-316SS-BLANK

  • Zoro # G715508485


product price: $34.99
/ea

Key Features

Material
Stainless Steel
Working Load Limit
1,200 lb
Compatible Rope Diameter
3/8 in
Product Type
Clevis End Fitting
Clevis Inside Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBJ-03-316SS-BLANK
Zoro #
G715508485
UPC #
-
Country of Origin
United States

Dimensions

Compatible Rope Diameter
3/8 in
Clevis Inside Width
1/2 in
Thread Size
3/8
Overall Length
6 1/4 in
Thread Diameter
3/8 in

Details

Item
Clevis End Fitting
Material
Stainless Steel
Working Load Limit
1,200 lb
Product Type
Clevis End Fitting
Lifting Capability
Not for Lifting
Thread Type
UNC

Description

TURNBUCKLE FITTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.