Zoro Homepage

Clevis End Fitting, 10,000 lb Cap., Plain

  • Mfr # TBJ-10-LH

  • Zoro # G315508694


product price: $45.85
/ea

Key Features

Material
Carbon Steel
Working Load Limit
10,000 lb
Lifting Capability
Not for Lifting
Overall Length
10 1/8 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBJ-10-LH
Zoro #
G315508694
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 1/8 in
Thread Size
1"-8
Compatible Rope Diameter
1 in
Clevis Inside Width
1 5/16 in
Thread Diameter
1 in

Details

Item
Clevis End Fitting
Material
Carbon Steel
Working Load Limit
10,000 lb
Lifting Capability
Not for Lifting
Finish
Plain
Product Type
Clevis End Fitting
Thread Type
UNC
Thread Direction
Left Hand

Description

TURNBUCKLE BODY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.