Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis End Fitting, 2,200 lb Cap., Plain

  • Mfr # TBJ-05-9-LH

  • Zoro # G015508390


product price: $17.19
/ea

Key Features

Material
Carbon Steel
Working Load Limit
2,200 lb
Thread Direction
Left Hand
Thread Diameter
1/2 in
Clevis Inside Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBJ-05-9-LH
Zoro #
G015508390
UPC #
-
Country of Origin
United States

Dimensions

Thread Diameter
1/2 in
Clevis Inside Width
5/8 in
Overall Length
8 3/8 in
Thread Size
1/2"-13
Compatible Rope Diameter
1/2 in

Details

Item
Clevis End Fitting
Material
Carbon Steel
Working Load Limit
2,200 lb
Thread Direction
Left Hand
Product Type
Clevis End Fitting
Thread Type
UNC
Lifting Capability
Not for Lifting
Finish
Plain

Description

TURNBUCKLE BODY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.