Zoro Homepage

Clevis End Fitting, 2,200 lb Cap., Plain

  • Mfr # TBJ-05-9-RH

  • Zoro # G715508324


product price: $17.19
/ea

Key Features

Material
Carbon Steel
Working Load Limit
2,200 lb
Product Type
Clevis End Fitting
Thread Diameter
1/2 in
Clevis Inside Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBJ-05-9-RH
Zoro #
G715508324
UPC #
-
Country of Origin
United States

Dimensions

Thread Diameter
1/2 in
Clevis Inside Width
5/8 in
Thread Size
1/2"-13
Compatible Rope Diameter
1/2 in
Overall Length
8 3/8 in

Details

Item
Clevis End Fitting
Material
Carbon Steel
Working Load Limit
2,200 lb
Product Type
Clevis End Fitting
Thread Type
UNC
Lifting Capability
Not for Lifting
Finish
Plain
Thread Direction
Right Hand

Description

TURNBUCKLE FITTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.