Clevis End Fitting, 2,200 lb Cap.
Mfr # TBJ-05-3-RH-HDG
Zoro # G615508370
product price: $12.99
/eaKey Features
Material
Carbon Steel
Working Load Limit
2,200 lb
Finish
Galvanized
Thread Type
UNC
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBJ-05-3-RH-HDG
Zoro #
G615508370
UPC #
-
Country of Origin
United States
Dimensions
Compatible Rope Diameter
1/2 in
Thread Diameter
1/2 in
Clevis Inside Width
5/8 in
Overall Length
5 1/4 in
Thread Size
1/2"-13
Details
Item
Clevis End Fitting
Material
Carbon Steel
Working Load Limit
2,200 lb
Finish
Galvanized
Thread Type
UNC
Thread Direction
Right Hand
Product Type
Clevis End Fitting
Lifting Capability
Not for Lifting
Description
TURNBUCKLE FITTING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.