Clevis End Fitting, 2,200 lb Cap.
Mfr # TBJ-05-LH-HDG
Zoro # G815508347
product price: $14.95
/eaKey Features
Material
Carbon Steel
Working Load Limit
2,200 lb
Clevis Inside Width
5/8 in
Finish
Galvanized
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBJ-05-LH-HDG
Zoro #
G815508347
UPC #
-
Country of Origin
United States
Dimensions
Clevis Inside Width
5/8 in
Thread Diameter
1/2 in
Thread Size
1/2"-13
Overall Length
6 1/4 in
Compatible Rope Diameter
1/2 in
Details
Item
Clevis End Fitting
Material
Carbon Steel
Working Load Limit
2,200 lb
Finish
Galvanized
Thread Type
UNC
Lifting Capability
Not for Lifting
Product Type
Clevis End Fitting
Thread Direction
Left Hand
Description
TURNBUCKLE FITTING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.