Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis End Fitting, 3,500 lb Cap., Plain

  • Mfr # TBJ-07-9-LH

  • Zoro # G615508264


product price: $20.99
/ea

Key Features

Material
Carbon Steel
Working Load Limit
3,500 lb
Overall Length
9 1/2 in
Compatible Rope Diameter
5/8 in
Thread Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBJ-07-9-LH
Zoro #
G615508264
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Compatible Rope Diameter
5/8 in
Thread Diameter
5/8 in
Clevis Inside Width
13/16 in
Thread Size
5/8"-11

Details

Item
Clevis End Fitting
Material
Carbon Steel
Working Load Limit
3,500 lb
Lifting Capability
Not for Lifting
Thread Type
UNC
Finish
Plain
Thread Direction
Left Hand
Product Type
Clevis End Fitting

Description

TURNBUCKLE FITTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.