Zoro Homepage

Clevis End Fitting, 3,500 lb Cap.

  • Mfr # TBJ-07-4-RH-HDG

  • Zoro # G115508238


product price: $20.15
/ea

Key Features

Material
Carbon Steel
Working Load Limit
3,500 lb
Compatible Rope Diameter
5/8 in
Thread Direction
Right Hand
Clevis Inside Width
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBJ-07-4-RH-HDG
Zoro #
G115508238
UPC #
-
Country of Origin
United States

Dimensions

Compatible Rope Diameter
5/8 in
Clevis Inside Width
13/16 in
Overall Length
7 3/8 in
Thread Diameter
5/8 in
Thread Size
5/8"-11

Details

Item
Clevis End Fitting
Material
Carbon Steel
Working Load Limit
3,500 lb
Thread Direction
Right Hand
Finish
Galvanized
Product Type
Clevis End Fitting
Thread Type
UNC
Lifting Capability
Not for Lifting

Description

TURNBUCKLE FITTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.