Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis End Fitting, 3,500 lb Cap.

  • Mfr # TBJ-07-J-LH-HDG

  • Zoro # G715508188


product price: $24.65
/ea

Key Features

Material
Carbon Steel
Working Load Limit
3,500 lb
Overall Length
12 1/2 in
Thread Type
UNC
Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBJ-07-J-LH-HDG
Zoro #
G715508188
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 1/2 in
Thread Size
5/8"-11
Thread Diameter
5/8 in
Clevis Inside Width
13/16 in
Compatible Rope Diameter
5/8 in

Details

Item
Clevis End Fitting
Material
Carbon Steel
Working Load Limit
3,500 lb
Thread Type
UNC
Thread Direction
Left Hand
Finish
Galvanized
Lifting Capability
Not for Lifting
Product Type
Clevis End Fitting

Description

TURNBUCKLE FITTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.