Clevis End Fitting, 500 lb Cap., Plain
Mfr # TBJ-01-LH
Zoro # G815508453
product price: $8.79
/eaKey Features
Material
Carbon Steel
Working Load Limit
500 lb
Thread Size
1/4"-20
Product Type
Clevis End Fitting
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBJ-01-LH
Zoro #
G815508453
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Clevis Inside Width
7/16 in
Compatible Rope Diameter
1/4 in
Thread Diameter
1/4 in
Overall Length
4 1/2 in
Details
Item
Clevis End Fitting
Material
Carbon Steel
Working Load Limit
500 lb
Product Type
Clevis End Fitting
Finish
Plain
Lifting Capability
Not for Lifting
Thread Type
UNC
Thread Direction
Left Hand
Description
TURNBUCKLE FITTING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.