Zoro Homepage

Clevis End Fitting, 500 lb Cap.,

  • Mfr # TBJ-01-LH-ZN

  • Zoro # G815508460


product price: $9.89
/ea

Key Features

Material
Carbon Steel
Working Load Limit
500 lb
Compatible Rope Diameter
1/4 in
Product Type
Clevis End Fitting
Thread Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBJ-01-LH-ZN
Zoro #
G815508460
UPC #
-
Country of Origin
United States

Dimensions

Compatible Rope Diameter
1/4 in
Overall Length
4 1/2 in
Thread Size
1/4"-20
Thread Diameter
1/4 in
Clevis Inside Width
7/16 in

Details

Item
Clevis End Fitting
Material
Carbon Steel
Working Load Limit
500 lb
Product Type
Clevis End Fitting
Thread Direction
Left Hand
Finish
Zinc Plated
Lifting Capability
Not for Lifting
Thread Type
UNC

Description

TURNBUCKLE BODY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.