Clevis End Fitting, 500 lb Cap.
Mfr # TBJ-01-RH-ZN
Zoro # G815508477
product price: $9.89
/eaKey Features
Material
Carbon Steel
Working Load Limit
500 lb
Thread Size
1/4"-20
Thread Diameter
1/4 in
Lifting Capability
Not for Lifting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBJ-01-RH-ZN
Zoro #
G815508477
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Thread Diameter
1/4 in
Thread Length
3/4 in
Overall Length
4 1/2 in
Compatible Rope Diameter
1/4 in
Clevis Inside Width
7/16 in
Details
Item
Clevis End Fitting
Material
Carbon Steel
Working Load Limit
500 lb
Lifting Capability
Not for Lifting
Thread Direction
Right Hand
Finish
Zinc Plated
Product Type
Clevis End Fitting
Thread Type
UNC
Description
TURNBUCKLE FITTING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.