Eye and Eye Turnbuckle, Galvanized
Mfr # TB105-E-E-HDG
Zoro # G315504788
product price: $28.25
/eaKey Features
Working Load Limit
1,800 lb
Take Up Length
6 in
Extended Length
19 1/8 in
Fitting Types Included
Eye
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB105-E-E-HDG
Zoro #
G315504788
UPC #
-
Country of Origin
United States
Dimensions
Take Up Length
6 in
Extended Length
19 1/8 in
Eye Inside Diameter
1 in
Retracted Length
13 1/8 in
Compatible Rope Diameter
1/2 in
Thread Diameter
1/2 in
Thread Size
1/2"-13
Details
Item
Eye and Eye Turnbuckle
Working Load Limit
1,800 lb
Fitting Types Included
Eye
Finish
Galvanized
Fitting Material
Carbon Steel
Turnbuckle Type
Eye and Eye Turnbuckle
Body Material
Carbon Steel
Thread Type
UNC
Lifting Capability
Not for Lifting
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.