Zoro Homepage

Eye and Eye Turnbuckle, Galvanized

  • Mfr # TB107-E-E-HDG

  • Zoro # G715505514


product price: $31.49
/ea

Key Features

Working Load Limit
2,700 lb
Thread Size
5/8"-11
Eye Inside Diameter
1 1/4 in
Fitting Types Included
Eye
Take Up Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB107-E-E-HDG
Zoro #
G715505514
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Eye Inside Diameter
1 1/4 in
Take Up Length
6 in
Compatible Rope Diameter
5/8 in
Thread Diameter
5/8 in
Extended Length
19 3/4 in
Retracted Length
13 3/4 in

Details

Item
Eye and Eye Turnbuckle
Working Load Limit
2,700 lb
Fitting Types Included
Eye
Lifting Capability
Not for Lifting
Finish
Galvanized
Body Material
Carbon Steel
Fitting Material
Carbon Steel
Turnbuckle Type
Eye and Eye Turnbuckle
Thread Type
UNC

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.