Eye and Eye Turnbuckle, Galvanized
Mfr # TB108-E-E-HDG
Zoro # G215505267
product price: $51.49
/eaKey Features
Working Load Limit
4,000 lb
Take Up Length
6 in
Thread Diameter
3/4 in
Fitting Types Included
Eye
Turnbuckle Type
Eye and Eye Turnbuckle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB108-E-E-HDG
Zoro #
G215505267
UPC #
-
Country of Origin
United States
Dimensions
Take Up Length
6 in
Thread Diameter
3/4 in
Retracted Length
15 1/4 in
Thread Size
3/4"-10
Compatible Rope Diameter
3/4 in
Extended Length
21 1/4 in
Eye Inside Diameter
1 17/32 in
Details
Item
Eye and Eye Turnbuckle
Working Load Limit
4,000 lb
Fitting Types Included
Eye
Turnbuckle Type
Eye and Eye Turnbuckle
Body Material
Carbon Steel
Thread Type
UNC
Finish
Galvanized
Lifting Capability
Not for Lifting
Fitting Material
Carbon Steel
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.