Eye and Eye Turnbuckle, Plain
Mfr # TB101-4-E-E-316SS
Zoro # G015504200
product price: $62.99
/eaKey Features
Working Load Limit
500 lb
Retracted Length
10 in
Fitting Material
Stainless Steel
Turnbuckle Type
Eye and Eye Turnbuckle
Fitting Types Included
Eye
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB101-4-E-E-316SS
Zoro #
G015504200
UPC #
-
Country of Origin
United States
Dimensions
Retracted Length
10 in
Thread Diameter
1/4 in
Compatible Rope Diameter
1/4 in
Take Up Length
4 in
Eye Inside Diameter
1/2 in
Thread Size
1/4"-20
Extended Length
14 in
Details
Item
Eye and Eye Turnbuckle
Working Load Limit
500 lb
Fitting Material
Stainless Steel
Turnbuckle Type
Eye and Eye Turnbuckle
Fitting Types Included
Eye
Finish
Plain
Body Material
Stainless Steel
Lifting Capability
Not for Lifting
Thread Type
UNC
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.