Zoro Homepage

Eye and Eye Turnbuckle, Plain

  • Mfr # TB103-E-E

  • Zoro # G715504524


product price: $20.79
/ea

Key Features

Working Load Limit
1,040 lb
Thread Size
3/8"-16
Lifting Capability
Not for Lifting
Retracted Length
11 3/8 in
Compatible Rope Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB103-E-E
Zoro #
G715504524
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Retracted Length
11 3/8 in
Compatible Rope Diameter
3/8 in
Eye Inside Diameter
13/16 in
Extended Length
17 3/8 in
Thread Diameter
3/8 in
Take Up Length
6 in

Details

Item
Eye and Eye Turnbuckle
Working Load Limit
1,040 lb
Lifting Capability
Not for Lifting
Body Material
Carbon Steel
Finish
Plain
Thread Type
UNC
Fitting Types Included
Eye
Fitting Material
Carbon Steel
Turnbuckle Type
Eye and Eye Turnbuckle

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.