Eye and Eye Turnbuckle, Plain
Mfr # TB107-E-E
Zoro # G015505511
product price: $28.69
/eaKey Features
Working Load Limit
2,700 lb
Eye Inside Diameter
1 5/16 in
Take Up Length
6 in
Thread Diameter
5/8 in
Fitting Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB107-E-E
Zoro #
G015505511
UPC #
-
Country of Origin
United States
Dimensions
Eye Inside Diameter
1 5/16 in
Take Up Length
6 in
Thread Diameter
5/8 in
Extended Length
19 3/4 in
Retracted Length
13 3/4 in
Thread Size
5/8"-11
Compatible Rope Diameter
5/8 in
Details
Item
Eye and Eye Turnbuckle
Working Load Limit
2,700 lb
Fitting Material
Carbon Steel
Lifting Capability
Not for Lifting
Thread Type
UNC
Body Material
Carbon Steel
Finish
Plain
Turnbuckle Type
Eye and Eye Turnbuckle
Fitting Types Included
Eye
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.