Eye and Eye Turnbuckle, Plain
Mfr # TB108-E-E
Zoro # G315505303
product price: $47.79
/eaKey Features
Working Load Limit
4,000 lb
Turnbuckle Type
Eye and Eye Turnbuckle
Take Up Length
6 in
Thread Diameter
3/4 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB108-E-E
Zoro #
G315505303
UPC #
-
Country of Origin
United States
Dimensions
Take Up Length
6 in
Thread Diameter
3/4 in
Eye Inside Diameter
1 17/32 in
Compatible Rope Diameter
3/4 in
Extended Length
21 1/4 in
Thread Size
3/4"-10
Retracted Length
15 1/4 in
Details
Item
Eye and Eye Turnbuckle
Working Load Limit
4,000 lb
Turnbuckle Type
Eye and Eye Turnbuckle
Finish
Plain
Body Material
Carbon Steel
Fitting Material
Carbon Steel
Fitting Types Included
Eye
Lifting Capability
Not for Lifting
Thread Type
UNC
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.