Eye and Eye Turnbuckle, Plain
Mfr # TB110-E-E
Zoro # G115506081
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Working Load Limit
8,500 lb
Turnbuckle Type
Eye and Eye Turnbuckle
Fitting Material
Carbon Steel
Fitting Types Included
Eye
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB110-E-E
Zoro #
G115506081
UPC #
-
Country of Origin
United States
Dimensions
Thread Diameter
1 in
Thread Size
1"-8
Retracted Length
19 in
Eye Inside Diameter
2 in
Compatible Rope Diameter
1 in
Extended Length
25 in
Take Up Length
6 in
Details
Item
Eye and Eye Turnbuckle
Working Load Limit
8,500 lb
Turnbuckle Type
Eye and Eye Turnbuckle
Fitting Material
Carbon Steel
Fitting Types Included
Eye
Finish
Plain
Body Material
Carbon Steel
Lifting Capability
Not for Lifting
Thread Type
UNC
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.