Zoro Homepage

Eye and Eye Turnbuckle

  • Mfr # TB101-4-E-E-ZN

  • Zoro # G115504544


product price: $24.69
/ea

Key Features

Working Load Limit
500 lb
Thread Size
1/4"-20
Fitting Material
Carbon Steel
Body Material
Carbon Steel
Retracted Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB101-4-E-E-ZN
Zoro #
G115504544
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Retracted Length
10 in
Thread Diameter
1/4 in
Extended Length
14 in
Eye Inside Diameter
1/2 in
Take Up Length
4 in
Compatible Rope Diameter
1/4 in

Details

Item
Eye and Eye Turnbuckle
Working Load Limit
500 lb
Fitting Material
Carbon Steel
Body Material
Carbon Steel
Lifting Capability
Not for Lifting
Fitting Types Included
Eye
Turnbuckle Type
Eye and Eye Turnbuckle
Thread Type
UNC

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.