Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt 3/4"-16, 2 in Shank, 1-1/2 in ID, Carbon Steel, Plain

  • Mfr # K2008-UNF

  • Zoro # G804921614


product price: $84.19
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
3/4"-16
Shank Length
2 in
Eye Inside Diameter
1-1/2 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2008-UNF
Zoro #
G804921614
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-16
Shank Length
2 in
Eye Inside Diameter
1-1/2 in
Eye Outside Diameter
2.81 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Eyebolt Type
Plain Pattern
Type
Plain Pattern

Description

Ken forging k2008-unf - carbon eyebolt - plain pattern - 3/4-16 - 2" shank drop forged carbon steel, self-colored. Astm a489. Fully threaded: unf-2a. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.