
Eye Bolt 5/16"-18, 3-1/4 in Shank, 5/8 in ID, Carbon Steel, Galvanized
Mfr # N2002-3-1/4
Zoro # G704921486
product price:Â $19.19
/ea
Sold in multiples of 2 for $38.38
Key Features
System of Measurement
Inch
Thread Size
5/16"-18
Shank Length
3-1/4 in
Eye Inside Diameter
5/8 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N2002-3-1/4
Zoro #
G704921486
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Shank Length
3-1/4 in
Eye Inside Diameter
5/8 in
Thread Length
1-1/2"
Shank Diameter
3/8 in
Eye Outside Diameter
1-1/4 in
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Carbon Steel
Finish
Galvanized
Working Load Limit
800 lb
Type
Plain Pattern
Eyebolt Type
Plain Pattern
Includes Nut
Yes
Description
drop forged carbon steel hot dip galvanized to astm a 153: unc-2a before galvanizing each threaded eyebolt includes one galvanized hex nut assembled shank dia. & thread +.090/-.030 shank length +.060/-0 eye i.d. +.090/-.030 eye o.d. +.090/-.030 thread length +.060/-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.