
Eye Bolt 5/16"-24, 1.125 in Shank, 7/8 in ID, Steel, Plain
Mfr # K2002-UNF
Zoro # G704921653
product price: $24.99
/eaSold in multiples of 2 for $49.98
Key Features
System of Measurement
Inch
Thread Size
5/16"-24
Shank Length
1.125 in
Eye Inside Diameter
7/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2002-UNF
Zoro #
G704921653
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16"-24
Shank Length
1.125 in
Eye Inside Diameter
7/8 in
Shank Diameter
3/8 in
Eye Outside Diameter
1.43 in
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Plain
Type
Plain Pattern
Eyebolt Type
Plain Pattern
Description
Ken forging k2002-unf - carbon eyebolt - plain pattern - 5/16-24 - 1-1/8" shank drop forged carbon steel, self-colored. Astm a489. Fully threaded: unf-2a. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.