
Eye Bolt 7/16"-20, 1.375 in Shank, 1.09375 in ID, Steel, Plain
Mfr # K2004-UNF
Zoro # G504921686
product price: $28.29
/eaKey Features
System of Measurement
Inch
Thread Size
7/16"-20
Shank Length
1.375 in
Eye Inside Diameter
1.09375 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2004-UNF
Zoro #
G504921686
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
7/16"-20
Shank Length
1.375 in
Eye Inside Diameter
1.09375 in
Eye Outside Diameter
1.84 in
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Plain
Eyebolt Type
Plain Pattern
Type
Plain Pattern
Description
Ken forging k2004-unf - carbon eyebolt - plain pattern - 7/16-20 - 1-3/8" shank drop forged carbon steel, self-colored. Astm a489. Fully threaded: unf-2a. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.