Eye Bolt 7/8"-14, 2-1/4 in Shank, 1.6875 in ID, Carbon Steel, Plain
- Mfr # K2009-UNF
- Zoro # G004921643
product price:Â
$
77.35
/ea
Key Features
System of Measurement
Inch
Thread Size
7/8"-14
Shank Length
2-1/4 in
Eye Inside Diameter
1.6875 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K2009-UNF
- Zoro #
- G004921643
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 7/8"-14
- Shank Length
- 2-1/4 in
- Eye Inside Diameter
- 1.6875 in
- Eye Outside Diameter
- 3.25 in
Details
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Carbon Steel
- Finish
- Plain
- Type
- Plain Pattern
- Eyebolt Type
- Plain Pattern
Description
Ken forging k2009-unf - carbon eyebolt - plain pattern - 7/8-14 - 2-1/4" shank drop forged carbon steel, self-colored. Astm a489. Fully threaded: unf-2a. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.