Eye Bolt With Shoulder, 1-1/2"-8, 3-1/2 in Shank, 2-1/2 in ID, Carbon Steel
- Mfr # K2034-8 SPEC.
- Zoro # G604921616
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
1-1/2"-8
Shank Length
3-1/2 in
Eye Inside Diameter
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K2034-8 SPEC.
- Zoro #
- G604921616
- UPC #
- -
- Country of Origin
- United States
- Item
- Eye Bolt
- Shoulder Style
- With Shoulder
- System of Measurement
- Inch
- Material
- Carbon Steel
- Working Load Limit
- 21,000 lb
- Eyebolt Type
- Shoulder Pattern
- Type
- Shoulder Pattern
Dimensions
- Thread Size
- 1-1/2"-8
- Shank Length
- 3-1/2 in
- Eye Inside Diameter
- 2-1/2 in
- Eye Outside Diameter
- 5.18 in
Description
Ken forging k2034-8 spec. - carbon eyebolt - shoulder pattern - 1-1/2-8 - 3-1/2" shank drop forged carbon steel, self-colored. Astm a489. Fully threaded: 8 t.p.i.. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.