Eye Bolt With Shoulder, 1-1/4"-7, 6 in Shank, 2-3/16 in ID, 316 Stainless Steel, Plain
Mfr # N2032-316SS-6
Zoro # G4442742
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
6 in
Eye Inside Diameter
2-3/16 in
Material
316 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N2032-316SS-6
Zoro #
G4442742
UPC #
094720893875
Country of Origin
United States
Dimensions
Thread Size
1-1/4"-7
Shank Length
6 in
Eye Inside Diameter
2-3/16 in
Overall Length
11-9/32 in
Thread Length
3"
Screw Size
1 in
Shoulder Length
17/32 in
Eye Outside Diameter
4 3/16 in
Shank Diameter
1-1/4 in
Shoulder Diameter
1-15/16 in
Eye Outside Dia.
4 7/16 in
Dia./Thread Size
1-1/4"-7
Shoulder Dia.
1.88 in to 2.00 in
Shank Dia.
1 1/4 in
Eye Inside Dia.
2 3/16 in
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Stainless Steel, Finish Plain, Thread Size 1-1/4-7, Thread Length 3 in, Shank Dia. 1 1/4 in, Shank Length 6 in, Shoulder Dia. 1.88 in to 2.00 in, Shoulder Length 17/32 in, Eye Inside Dia. 2 3/16 in, Eye Outside Dia. 4 7/16 in, Overall Length 11 9/32 in, Working Load Limit 13,500 lb, Includes (1) Stainless Steel Hex Nut
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.