Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt With Shoulder, 1"-8, 6 in Shank, 2 in ID, Stainless Steel, Plain

  • Mfr # N2030-SS-6

  • Zoro # G3483191


product price: $85.95
/ea
Free Shipping & Returns

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
6 in
Eye Inside Diameter
2 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2030-SS-6
Zoro #
G3483191
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Shank Length
6 in
Eye Inside Diameter
2 in
Overall Length
10-47/64 in
Thread Length
3"
Screw Size
1 in
Shoulder Length
0.38 in to 0.44 in
Shank Diameter
1 in
Eye Outside Diameter
4 in
Shoulder Diameter
1.50 in to 1.62 in
Eye Outside Dia.
4 in
Dia./Thread Size
1"-8
Shoulder Dia.
1.50 in to 1.62 in
Eye Inside Dia.
2 in
Shank Dia.
1 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Working Load Limit
10,000 lb
Application
Not for Lifting
Eyebolt Type
With Shoulder
Type
With Shoulder
Includes Nut
Yes
Globally Sourced
Made in USA*
Pack Size
Small Pack
Thread Type
Coarse
Standards
ASME B18.15
Material Grade/Class
18-8
Material Quality Standard
ASTM A193-B8
Eye Closure
Closed
Manufacturer Location
Made in USA*
Drive Type
No Drive
Includes
nut
Working Load Limit - Force
10,000 lbf
Thread Style
Partially Threaded

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type With Shoulder, Material Stainless Steel, Finish Plain, Thread Size 1 In.-8, Thread Length 3 in, Shank Dia. 1 in, Shank Length 6 in, Shoulder Dia. 1.50 in to 1.62 in, Shoulder Length 0.38 in to 0.44 in, Eye Inside Dia. 2 in, Eye Outside Dia. 4 in, Overall Length 10 47/64 in, Length from Ream Center -, Working Load Limit 10,000 lb, Includes Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products