Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1-3/16 in ID, Steel, Galvanized

  • Mfr # K2025-A-HDG

  • Zoro # G4431007

CAD Available

product price:  $7.99
/ea

Key Features

CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
1/2"-13
Shank Length
1 in
Eye Inside Diameter
1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2025-A-HDG
Zoro #
G4431007
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Shank Length
1 in
Eye Inside Diameter
1-3/16 in
Overall Length
3-37/64 in
Thread Length
1"
Screw Size
1/2 in
Shoulder Length
7/32 in
Shank Diameter
1/2 in
Shoulder Diameter
29/32 in
Eye Outside Diameter
2 1/16 in
Eye Outside Dia.
2 1/16 in
Dia./Thread Size
1/2"-13
Shoulder Dia.
0.88 in to 0.94 in
Eye Inside Dia.
1 3/16 in
Shank Dia.
1/2 in

Details

CAD Available
Yes
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Working Load Limit
2,400 lb
Application
Lifting
Eyebolt Type
Lift with Shoulder
Min. Tensile Strength
65,000 psi
Type
Machinery Eye Bolt
Pack Size
Small Pack
Globally Sourced
Made in USA*
Thread Type
Coarse
Tensile Strength
65,000 psi
Material Quality Standard
ASTM A489
Standards
ASME B18.15
Eye Closure
Closed
Includes Nut
Nut Not Included
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A489
Drive Type
No Drive
Working Load Limit - Force
2,400 lbf
Material Grade/Class
C1030/C1035
Thread Style
Fully Threaded

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Hot Dipped Galvanized, Thread Size 1/2 In.-13, Thread Length 1 in, Shank Dia. 1/2 in, Shank Length 1 in, Shoulder Dia. 0.88 in to 0.94 in, Shoulder Length 7/32 in, Eye Inside Dia. 1 3/16 in, Eye Outside Dia. 2 1/16 in, Overall Length 3 37/64 in, Min. Tensile Strength 65,000 psi, Working Load Limit 2,400 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.